Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL listed for damp locations
- Requires one 60W medium base bulb, not included
Specifications
- ADA Compliant:
- No
- Collection:
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Acrylic
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead ,which is known to the Sate of California to cause cancer or reproductive toxicity. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W