Package Quantity Info:
Each: 1 Case: 48 Pallet: 324-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fade and Rust Resistant
- BAA Compliant
- UL listed for Damp Locations
- 120 Volt
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- Average Life:
- 1 yr
- Collection:
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 1
- Power Source:
- AC
- Proposition 65:
- WARNING: This product can expose you to Lead ,which is known to the Sate of California to cause cancer or reproductive toxicity. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga