60W 1-Light Incandescent Medium E-26 Base Plastic Ceiling Post Lamp
Tudor 60W 1-Light Incandescent Medium E-26 Base Plastic Ceiling Post Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fade and Rust Resistant
- BAA Compliant
- UL Listed for Wet locations
- 120 Volt
Specifications
- AMP:
- 0.5
- Collection:
- Tudor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gauge (metal):
- 18 ga
- Glass Type:
- Clear Acrylic
- Height:
- 17 in
- Installation Type:
- Post Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 1
- Power Source:
- AC
- Product Type:
- Light Fixture
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga