11 in. 4000K LED Low Profile Fixture in White
11 in. 4000K LED Low Profile Fixture in White
Frequently Purchased Together
Product Details
Product Details
- FMLRL 11-in. 120 Volt Round Flush Mount 3000K, 1,600 Lumens, White
- Lithonia Lighting’s Low Profile Round LED Flush Mount Light Fixture is a simply design choice for your residential lighting needs. With a stay-white acrylic diffuser, the LED Low Profile Round is low-cost lighting solution for foyers, hallways, bedrooms, officers, utility rooms and work areas. The 50,000 hour LEDs mean you never have to buy or change a bulb.
- The FMLRL LED flush mounts provide general illumination for residential and light commercial applications. They are available in 11" and 14" round luminaires. Hidden cam-latches provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers.
- DESIGN: With a low-profile, stay-white acrylic diffuser, the FMLRL LED flush mounts provide general illumination for residential and light commercial applications such as kitchens, offices, utility work areas and stairways.
- ENERGY SAVINGS: Long-life LEDs, coupled with high-efficiency drivers, provide superior quantity and quality of illumination for extended service life.
- CONTROLS: Dimmable to 10%
- RATINGS/LISTINGS: UL Listed, suitable for damp locations
- INSTALLATION: Designed for flush-mount installation.
- HOURS OF LIFE: Long lasting LED technology maintains lumen output for 50,000 hours with 3000 Kelvin color temperature.
- DESGIN FEATURE BENEFIT: The FMLRL contains hidden cam- latches that provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers.
-
Green
Documents
Specifications
- Application:
- Hospitality, Residential, Retail, Utility, Closet
- Average Life:
- 5.71 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 2-7/8 in
- Installation Type:
- Flush Mount
- Length:
- 11 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 11 in