2.4 W 2 Light Integrated LED Emergency Light
2.4 W 2 Light Integrated LED Emergency Light
Frequently Purchased Together
Product Details
Product Details
- Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet code required emergency lighting
- Ideal for applications requiring attractive LED unit equipment with quick installation and unparalleled performance for lower mounting heights
- The housing is a standard white (black optional) thermoplastic with a compact andlow-profile contemporary design. It is 5VA flame rated, impact-resistant, scratch-resistant and corrosionproof
- There is alow-profile, integrated and back-lit test switch with an easily visible multi-color LED status indicator
- Theback-plate contains a universal j-box mounting pattern to facilitate ease of installation on a wide variety ofj-boxes and the front housing allows tool-less access for ease of maintenance
- Unique track and swivel arrangement permits full range of direction for lamp head adjustment.
- Feature two, high performance LEDs with acrylic lens’ rated at 1.2 watts each and delivering a total of 220 lumens in a linear pattern
- Short-circuit protection - current-limiting charger circuitry protects printed circuit board from shorts.Regulated charge voltage maintains constant-charge voltage over a wide range of line voltages.
- Prevents over/undercharging that shortens battery life and reduces capacity.
Specifications
- AMP:
- 0.018, 0.012
- Application:
- Educational Facilities, Healthcare, Hospitality, Office, Residential, Industrial Trade
- Average Life:
- 10 yr
- Battery Type:
- Nickel-cadmium
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-17/25 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9-18/25 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 220
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 2.4 W
- Width:
- 3-1/100 in