This product requires certification to purchase.

24 in. 4000K LED Wrap Fixture in White

You last purchased this on
 
Lithonia Lighting

24 in. 4000K LED Wrap Fixture in White

  • Fast #
  • Part #LLBL2LP840
  • Item #4861455
  • Manufacturer Part #LBL2 LP840
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

24 in. 4000K LED Wrap Fixture in White

  • Fast #
  • Part #LLBL2LP840
  • Item #4861455
  • Manufacturer Part #LBL2 LP840
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An affordable digital lighting platform
  • Ideal for use in schools, offices, and hospitals
  • This LED light provides low maintenance service with no bulbs to change
  • Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance
  • Requires Certification

Documents


Specifications

Application:
Indoor, Industrial Trade
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Prismatic Diffuser
Height:
2-3/4 in
Installation Type:
Recessed Mount, Surface Mount
Length:
24 in
Light Bulb Type:
Integrated LED
Lighting Style:
Traditional
Lumens:
2000
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120/277V
Watts:
26 W
Width:
10 in