This product requires certification to purchase.

27W 1-Light Vanity Fixture in Chrome

Lithonia Lighting

27W 1-Light Vanity Fixture in Chrome

  • Fast #
  • Part #L2526RA
  • Item #9410084
  • Manufacturer Part #FMVCCLS36INMVOLT30K35K40K90CRIKRM4
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

27W 1-Light Vanity Fixture in Chrome

  • Fast #
  • Part #L2526RA
  • Item #9410084
  • Manufacturer Part #FMVCCLS36INMVOLT30K35K40K90CRIKRM4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more
  • Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation
  • The included canopy/junction box cover is removable for a more low-profile look
  • The white acrylic diffuser provides even illumination and softens the appearance of the LEDs for improved aesthetics
  • 1' delivers 800 lumens, 2' delivers 1690 lumens, 3' delivers 2450 lumens, and 4' delivers 3100 lumens at 3000K CCT with 50,000 hours of life. See table below for delivered lumens at the different CCT color switch settings
  • Extruded acrylic diffuser is of highly transmissive material to minimize LED image and provides high angle brightness control
  • Long-life LEDs, coupled with a multivolt and dual dimmable capable driver, provide extended service life. standard input = 9.5 watts, (1'); 18 watts, (2'); 27 watts, (3'); 36 watts, (4'). Fixture is rated to deliver L70 performance at 50,000 hours and operates at 120-277 volts
  • This fixture is dimmable by either triac or 0-10V dimming. Use with approved triac or 0-10V dimmer only
  • CSA listed to US and Canadian safety standards. Listed for damp locations. Can be used to comply with California title 24 part 6 high efficacy LED light source requirements
  • 5-year limited warranty. This is the only warranty provided and no other statements in this specification sheet create any warranty of any kind. All other express and implied warranties are disclaimed. Complete warranty terms located at: www.acuitybrands.com/support/warranty/termsand-conditions
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
4000
Depth:
2-81/100 in
Dimmable:
Yes
Height:
4-43/100 in
Installation Type:
Vanity Top
Length:
34-9/50 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
2700
Material:
Plastic
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
191848791325
Volts:
120V
Watts:
36 W
Width:
34-9/50 in