28W 2-Light Fluorescent T5 Vanity Fixture in Brushed Nickel
28W 2-Light Fluorescent T5 Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas
- Finials allow easy access for cleaning and maintenance
- All mounting hardware included
Documents
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Diffuser
- Height:
- 6-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 22-5/8 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 6-9/16 in