4 ft. 32W 2-Light Utility Light in White
4 ft. 32W 2-Light Utility Light in White
Product Details
Product Details
- Provides general illumination in residential and light commercial applications
- Durable White acrylic diffuser
- Lift and shift diffuser allows easy access for cleaning and maintenance
- Full wraparound with White finished steel end plates
- Non-dimmable
- Electronic ballast
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Prismatic Diffuser
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 24-7/8 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional
- Lumens:
- 5700
- Material:
- Steel
- Number Of Hours:
- 20000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 5-1/8 in