This product requires certification to purchase.

48 in. 20W 2380 Lumens Ceiling Light in White

Lithonia Lighting

48 in. 20W 2380 Lumens Ceiling Light in White

  • Fast #
  • Part #LFMLWL48840
  • Item #5130713
  • Manufacturer Part #FMLWL 48 840
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

48 in. 20W 2380 Lumens Ceiling Light in White

  • Fast #
  • Part #LFMLWL48840
  • Item #5130713
  • Manufacturer Part #FMLWL 48 840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides an lighting platform to deliver general ambient lighting for surface mount ceiling applications
  • Ideal for use in closets, foyers, hallways, corridors, bedrooms, and offices
  • Requires Certification
  • Green

Documents


Specifications

Application:
Indoor, Industrial Trade
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Glass Type:
White Acrylic Diffuser
Height:
2-3/5 in
Installation Type:
Flush Mount
Length:
24-1/2 in
Light Bulb Type:
Integrated LED
Lumens:
2380
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
UL Listed:
Yes
UPC:
888791197969
Volts:
120V
Watts:
20 W
Width:
5-1/2 in