Battery Back Up, High Output LED Exit/Emergency Combo Light Red Letters
This product has been replaced by
Manufacturer Part #263X2R
Battery Back Up, High Output LED Exit/Emergency Combo Light Red Letters
Product Details
Product Details
- LED exit/emergency light combo
- Thermoplastic housing
- Single face with extra face plate and color panel
- Adjustable LED lamp heads
- Ni-Cad battery back-up
- Red lettering
- High-output of 9.6V
Specifications
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 20 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.8 W