This product requires certification to purchase.

Battery Back Up LED Exit/Emergency Combo Light Red Letters

You last purchased this on
 
Lithonia Lighting

Battery Back Up LED Exit/Emergency Combo Light Red Letters

  • Fast #
  • Part #LLHQMLEDRM6
  • Item #7484967
  • Manufacturer Part #LHQM LED R M6
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Battery Back Up LED Exit/Emergency Combo Light Red Letters

  • Fast #
  • Part #LLHQMLEDRM6
  • Item #7484967
  • Manufacturer Part #LHQM LED R M6
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LHQM LED Quantum Black Exit and Emergency Light Combo with Red Letters
  • The Quantum Exit-Unit Combo from Lithonia Lighting has a streamlined design. The design allows for installation in less than three minutes. Impact and corrosion-resistant, this tough exit combo is ideal for any commercial applications that require both an exit sign and lighting unit.
  • The Contractor Select Quantum® LHQM LED emergency light and exit combination unit from Lithonia Lighting® with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
  • APPLICATIONS: Suitable for commercial indoor applications requiring both exit sign and unit equipment, Ideal for lower mounting heights and is great for above-the-door applications and other tight fits
  • RATINGS: UL Listed, meets all applicable requirements for UL 924, NFPA 101 (current Life Safety Code), NFPA 70 (NEC) and OSHA, UL Damp Location 50 to 104 degrees F (10-40C) listed
  • VOLTAGE: Functions between 120 or 277 volts (60 Hz) with input wattage of 3 watts
  • HOURS OF LIFE: The typical life of the LED lamp is 10 years using one 1.5 Watt LED per lamp head
  • DESIGN: Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion proof, UL94V-0 flame rating, UV-stable resin resists discoloration from natural and man-made light sources
  • Requires Certification

Specifications

Average Life:
3 yr
Battery Type:
NiCad
Color Finish Category:
Whites
Color Finish Name:
White
Emergency Battery Backup:
Yes
Height:
9 in
Installation Type:
Wall Mount
Length:
1-1/4 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Thermoplastic
Number Of Hours:
7.5 h
Number of Lights:
2
OSHA:
Yes
Power Source:
AC, Battery
UL Listed:
Yes
Volts:
277V
Watts:
3 W
Width:
2-1/4 in