Contemporary Cylinder 23" Wide LED ADA Bathroom Vanity Light
Contemporary Cylinder 23" Wide LED ADA Bathroom Vanity Light
Frequently Purchased Together
Product Details
Product Details
- The Contemporary Cylinder LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications.
- The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment.
- Uses minimal watts and provides the lumens needed to light the room
- Easily dims down to 10 percent with 0-10 volt driver
- CSA listed for US and Canada, Title 24, ADA
- Standard MVOLT for 120-277 volts allowing for use in residential applications and designed for vanity installation
- Long lasting LED technology maintains 70 percent of lumen output for 50,000 hours day every day at 30K35K40K switchable white color temperature
- Extruded acrylic diffuser is of highly transmissive material to minimize LED image and provides high angle brightness control
- Emergency battery back-up not included in this version
- Buy with confidence with a 5-year limited warranty
-
Green
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 4000
- Depth:
- 2-13/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-1/10 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 18 W
- Width:
- 7-3/10 in