Contemporary Cylinder
Frequently Purchased Together
Product Details
Product Details
- Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more.
- Extruded acrylic diffuser is of highly transmissive material to minimize LED image and provides high angle brightness control
- UL Listed to US and Canadian safety standards. Listed for damp locations
- The Contemporary Cylinder is constructed of an acrylic diffuser with brushed nickel housing. The included canopy/junction box cover is removable for a more low-profile look (2' only). The white acrylic diffuser provides even illumination and softens the appearance of the LEDs for improved aesthetics.
- Long-life LEDs, coupled with a multivolt driver, provide extended service life
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Contemporary Cylinder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 2-13/16 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1300
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 7 in