This product requires certification to purchase.

26W 1-Light Vanity Fixture in Brushed Nickel

Lithonia Lighting

Contemporary Square 26W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #LFMVCSL36INMVLT30K
  • Item #9302677
  • Manufacturer Part #FMVCSL 36IN MVOLT 30K 90CRI BN M4
4.1 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contemporary Square 26W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #LFMVCSL36INMVLT30K
  • Item #9302677
  • Manufacturer Part #FMVCSL 36IN MVOLT 30K 90CRI BN M4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more.
  • Extruded acrylic diffuser is of highly transmissive material to minimize LED image and provides high angle brightness control
  • UL Listed to US and Canadian safety standards. Listed for damp locations
  • The Contemporary Square Vanity is constructed of an acrylic diffuser with brushed nickel housing. The included canopy/junction box cover is removable for a more low-profile look (2' only). The white acrylic diffuser provides even illumination and softens the appearance of the LEDs for improved aesthetics.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Contemporary Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
2 in
Dimmable:
No
ETL Listed:
No
Height:
4-7/16 in
Installation Type:
Wall Mount
Length:
34 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
1900
Material:
Plastic
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
889804269260
Volts:
120V
Watts:
26 W
Width:
7 in