This product requires certification to purchase.

35W 1-Light LED Outdoor Ceiling Fixture in Dark Bronze

You last purchased this on
 
Lithonia Lighting

Contractor Select™ 35W 1-Light LED Outdoor Ceiling Fixture in Dark Bronze

  • Fast #
  • Part #LCNYLEDP140KMVOLTD
  • Item #7942041
  • Manufacturer Part #CNY LED P1 40K MVOLT DDB M4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select™ 35W 1-Light LED Outdoor Ceiling Fixture in Dark Bronze

  • Fast #
  • Part #LCNYLEDP140KMVOLTD
  • Item #7942041
  • Manufacturer Part #CNY LED P1 40K MVOLT DDB M4
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Energy efficient - Can save up to 80% when replacing metal halide
  • LED array light source and translucent lens for visually comfortable illumination
  • Quick-mount feature eliminates the need to open luminaire for installation
  • DLC Premium listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Contractor Select™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
4000
Depth:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Translucent
Height:
4-11/16 in
Installation Type:
Surface Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
4500
Lumens per Watt:
129
Material:
Cast Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
Package Quantity:
1
UL Listed:
Suitable for Wet Locations
Volts:
120/277V
Watts:
35 W
Width:
10 in