This product requires certification to purchase.

5.4 W 2 Light Integrated LED Emergency Light

You last purchased this on
 
Lithonia Lighting

Contractor Select 5.4 W 2 Light Integrated LED Emergency Light

  • Fast #
  • Part #LEU2CM6
  • Item #8223326
  • Manufacturer Part #EU2C M6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select 5.4 W 2 Light Integrated LED Emergency Light

  • Fast #
  • Part #LEU2CM6
  • Item #8223326
  • Manufacturer Part #EU2C M6
5 out of 5 Customer Rating

X Points
Color Finish Name: Ivory White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LED Emergency Light
  • High-Impact Thermoplastic Housing
  • 10 Year Lamp Life
  • 120/277V
  • Maintenance-Free Nickel-Cadmium Battery Back-Up
  • Wall Mount
  • 2 Year Warranty
  • UL Listed
  • Requires Certification

Specifications

Application:
Residential
Average Life:
10 yr
Battery Type:
Nickel-cadmium
CEC Compliant:
For Sale in CA
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
Ivory White
Color Temperature:
5000
Depth:
3-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Material:
Plastic
Material Type:
Thermoplastic
Number of Lights:
2
Power Source:
Battery
UL Listed:
UL 924
Volts:
120/277V
Watts:
2 W
Weight:
1.7 lb
Width:
14-5/8 in