Chevron Integrated LED Battery Backup in White
Contractor Select™ Chevron Integrated LED Battery Backup in White
Frequently Purchased Together
Product Details
Product Details
- Thermoplastic housing
- Single face with extra face plate and color panel
- Red lettering
- Volts: 120/277V
- Ni-Cad battery back-up
Specifications
- Average Life:
- 10 yr
- Battery Type:
- NiCad
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-63/100 in
- Directional Indicators:
- Chevron
- Emergency Battery Backup:
- Yes
- Height:
- 7-3/16 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 11-5/8 in
- Letter Color:
- Red
- Letter Size:
- 6 in
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Thermoplastic
- Number of Faces:
- 2
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 0.8 W
- Width:
- 1-5/8 in