Contractor Select™
Frequently Purchased Together
Product Details
Product Details
- LED exit/emergency light combo
- Thermoplastic housing
- Single face with extra face plate and color panel
- Adjustable LED lamp heads
- Ni-Cad battery back-up
- Green lettering
Documents
Specifications
- Average Life:
- 10 yr
- Battery Type:
- Nickel-cadmium
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-47/50 in
- Height:
- 7-1/4 in
- Installation Type:
- Surface Mount
- Length:
- 16 in
- Letter Color:
- Green
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 1.5 W
- Width:
- 4-8/25 in