This product requires certification to purchase.

Red and Green Chevron Integrated LED in White

You last purchased this on
 
Lithonia Lighting

Contractor Select™ Red and Green Chevron Integrated LED in White

  • Fast #
  • Part #L269XWW
  • Item #9504158
  • Manufacturer Part #EXRG M6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select™ Red and Green Chevron Integrated LED in White

  • Fast #
  • Part #L269XWW
  • Item #9504158
  • Manufacturer Part #EXRG M6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Red lettering
  • Volts: 120/277V
  • Requires Certification

Specifications

Average Life:
10 yr
Battery Type:
NiCad
Collection:
Contractor Select™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-63/100 in
Directional Indicators:
Chevron
Height:
7-3/16 in
Installation Type:
Surface Mount, Wall Mount
Length:
11-5/8 in
Letter Color:
Red
Letter Size:
6 in
Lettering:
Exit
Light Bulb Type:
Integrated LED
Material:
Die Cast Aluminum, Plastic
Material Type:
Thermoplastic
Number of Faces:
2
Power Source:
Electric
UL Listed:
Yes
Volts:
120/277V
Watts:
0.8 W
Width:
1-5/8 in