This product requires certification to purchase.

1-7/10 x 47-4/5 in. 50.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

You last purchased this on
 
Lithonia Lighting

CPX™ 1-7/10 x 47-4/5 in. 50.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Brand image
You last purchased this on
 
Lithonia Lighting

CPX™ 1-7/10 x 47-4/5 in. 50.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #L2628H6
  • Item #9208589
  • Manufacturer Part #CPX 2X4 ALO8 SWW7 M2
5 out of 5 Customer Rating
1-7/10 x 47-4/5 in. 50.5W 1-Light Integrated LED Flush Mount Ceiling Fixture

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fully luminous backlit panel available in 1 x 4, 2 x 2, and 2 x 4 sizes
  • Now available with high lumen packages - up to 10,000 lumens
  • Wide range of configurable options available
  • Switchable lumen technology
  • The aluminum frame with satin white lens provides excellent shielding and uniform luminance. CPX's low-profile design provides increased installation flexibility especially in restricted plenum space
  • Direct-lit panel with long-life LEDs, coupled with a high-efficiency driver, provide superior illumination for extended service life
  • This sensor is nLight-enabled, meaning it has the ability to communicate over an nLight network
  • The RES7 sensor is nLight air enabled, meaning it has the ability to communicate over the wireless nLight control platform
  • CSA certified to meet US and Canadian standards. Damp location listed
  • Product with the BAA option is assembled in the USA and meets the buy America(n) government procurement requirements under FAR, DFARS and DOT regulations
  • Requires Certification

Specifications

Application:
Commercial, Healthcare, Hospitals, Office, Retail, Schools
CEC Compliant:
Not for Sale in CA
Collection:
CPX™
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
6000
Dimmable:
Yes
Height:
1-7/10 in
Installation Type:
Ceiling Mount
Length:
23-4/5 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
6500
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120/277V
Watts:
50.5 W
Width:
47-4/5 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com