Chevron Integrated LED in White
ECR Series Chevron Integrated LED in White
Frequently Purchased Together
Product Details
Product Details
- The Lithonia Lighting Basics™ ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters.
- The EXRG LED Exit Sign has an internal switch for red or green color selection
- Offered in the new bright white thermoplastic housing, the EXRG has a classic design with updated features. This fully assembled single-face exit comes with an extra faceplate and red and green panel inserts for ultimate field configurability.
- Dual-voltage 120/277, 60Hz
- UL Listed, Meets all applicable requirements for UL 924, NFPA 101 (current Life Safety Code), NFPA 70 (NEC), FCC Title 47, Part 15, Subpart B and OSHA, Indoor damp location 50°F to 104°F (10°C to 40°C) listed
- Top, side and back mount. Mounting pattern on canopy (top and side mount) and back plate (back mount) fits most standard size junction boxes
- The typical life of the LED lamp is 10 years
- Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet code required emergency lighting
- BATTERY: 3.6V maintenance-free, rechargeable, nickel metal hydride
- 2-year limited warranty
Specifications
- Average Life:
- 10 yr
- Battery Type:
- NiCad
- Collection:
- ECR Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-9/20 in
- Directional Indicators:
- Chevron
- Emergency Battery Backup:
- Yes
- Height:
- 7-19/20 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 19-9/100 in
- Letter Color:
- Red/Green
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Thermoplastic
- Number Of Hours:
- 50000 h
- Number of Faces:
- 1
- Number of Lights:
- 2
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.8 W
- Width:
- 4-33/100 in