36W 1-Light Integrated Vanity Fixture in Brushed Nickel
FMVCCL Cylinder 36W 1-Light Integrated Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- LED Vanities by Lithonia Lighting® feature long life and excellent color to ensure a quality, low-maintenance light installation that enhances both your décor and the functionality of your space
- The smooth acrylic diffuser provides even illumination and improved aesthetics by softening the appearance of the LEDs
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom, Commercial, Indoor
- Collection:
- FMVCCL Cylinder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 2-13/16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic, Diffuser
- Height:
- 4-2/5 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2700
- Lumens per Watt:
- 104
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Wall Sconce Type:
- Vanity
- Watts:
- 36 W
- Width:
- 34-3/16 in