46 in. 36W 1-Light Flush Mount Ceiling Fixture
Futra 46 in. 36W 1-Light Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Provides an LED lighting platform to deliver general ambient lighting for surface-mount ceilingapplications
- Light engine delivers long life and excellent color to ensure a quality, low-maintenancelight installation. Ideal for use in kitchens, offices, hallways, corridors, foyers, bedrooms, closets, utilitywork areas and more.
- The Futra is constructed of a UV-stabilized impact-resistant polycarbonate diffuser flanked bydecorative steel end caps in a brushed nickel finish.
- Long-life LEDs, coupled with a high-efficiency driver, provide extended service life.
- The diffuser provides even illumination and softensthe appearance of the LEDs for improved aesthetics
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hospitality, Office, Residential, Industrial Trade
- CSA Certified:
- No
- Collection:
- Futra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Polycarbonate
- Installation Type:
- Ceiling Mount
- Length:
- 46-3/4 in
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3400
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 9-7/8 in