This product requires certification to purchase.

48 in. Wraparound Prismatic Lens in White

You last purchased this on
 
Lithonia Lighting

48 in. Wraparound Prismatic Lens in White

  • Fast #
  • Part #LDLB48
  • Item #7043221
  • Manufacturer Part #DLB48
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

48 in. Wraparound Prismatic Lens in White

  • Fast #
  • Part #LDLB48
  • Item #7043221
  • Manufacturer Part #DLB48
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides uniform illumination
  • Durable white acrylic diffuser
  • Provides high-angle brightness control
  • Requires Certification

Specifications

Brand Model Compatibility:
LB 2
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11 in
Glass Type:
Diffuser
Height:
2-3/4 in
Length:
48 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Replacement Lens
Width:
10 in