This product requires certification to purchase.

48 in. Replacement Square Basket Lens

You last purchased this on
 
Lithonia Lighting

48 in. Replacement Square Basket Lens

  • Fast #
  • Part #LDSB48
  • Item #6095561
  • Manufacturer Part #DSB48
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

48 in. Replacement Square Basket Lens

  • Fast #
  • Part #LDSB48
  • Item #6095561
  • Manufacturer Part #DSB48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Acrylic diffuser, SB narrow body
  • Requires Certification

Specifications

Brand Model Compatibility:
SB217 MV Square-Basket Wrap
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Clear Acrylic
Height:
2-5/8 in
Material:
Die Cast Aluminum
Product Type:
Replacement Lens
Width:
8-5/8 in