This product requires certification to purchase.

Replacement Lens for Puff in White

You last purchased this on
 
Lithonia Lighting

Litepuff Linear Replacement Lens for Puff in White

  • Fast #
  • Part #LD15PUFF
  • Item #5096184
  • Manufacturer Part #D15PUFF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Litepuff Linear Replacement Lens for Puff in White

  • Fast #
  • Part #LD15PUFF
  • Item #5096184
  • Manufacturer Part #D15PUFF
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides uniform illumination
  • Durable White acrylic diffuser
  • Requires Certification

Specifications

Brand Model Compatibility:
10642RE
Collection:
Litepuff Linear
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Acrylic
Height:
5-1/2 in
Length:
51-1/2 in
Material:
Die Cast Aluminum
Width:
16-5/8 in