BLAC 34W LED FLOOD LGHT
QTE BLAC 34W LED FLOOD LGHT
Frequently Purchased Together
Product Details
Product Details
- The Lithonia Lighting ESXF LED all-in-one floodlight gives you the precise illumination you want, whenever and wherever. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot.
- DESIGN: The Lithonia Lighting ESXF LED is the all-in-one floodlight, providing easy access to adjustable lumen output (ALO), tri-level CCT switching, and selectable dusk-to-dawn photocell
- ENERGY SAVINGS: Energy-efficient LEDs with a lumen output of 1500, 3000, and 5000 lumens
- SELECTABLE: Adjustable Lumen Output, Switchable CCT (3000K, 4000K, 5000K) and Standard Photocell
- RATINGS: IP66 Rated aluminum housing, DLC Certified, CSA certified to US and Canadian standards
- VOLTAGE: MVOLT (120-277V), utilizes electronic drivers that are 0-10V, capable of continuous dimming and ensure system power factor 90% and THD
- INTENDED USE: Designed to provide a cost effective, energy-efficient solution for the one-for-one replacement of existing traditional sources
- INSTALLATION: Ships with ½ NPT threaded knuckle mount factory installed and can be mounted to conduit bodies or to 4" electrical boxes using the provided round mounting plate, included yoke mounts can be easily changed in the field
- CONSTRUCTION: Sealed die-cast aluminum body and IP66 listed to withstand moisture and the elements
- WARRANTY: Five-year limited warranty
Specifications
- Application:
- Automotive, Decorative, Education, Entertainment, Foodservice, Government, Hospitality, Manufacturing, Office, Banks, Parking Garages, Residential, Retail, Sporting Events, Recreation
- Average Life:
- 10 yr
- CSA Certified:
- No
- Collection:
- QTE
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 5000
- Depth:
- 2-9/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 1-43/50 in
- Installation Type:
- Wall Mount
- Length:
- 7-13/20 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 5000
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V-277V
- Watts:
- 34 W
- Weight:
- 2.31 lb
- Width:
- 6-1/25 in