Green Chevron LED in White
Quantum Green Chevron LED in White
Frequently Purchased Together
Product Details
Product Details
- Thermoplastic housing
- Single face with extra face plate and color panel
- Green lettering
- Volts: 120/277V
- Ni-Cad battery back-up
Specifications
- Average Life:
- 10 yr
- Battery Type:
- NiCad
- Collection:
- Quantum
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Directional Indicators:
- Chevron
- Height:
- 7-5/8 in
- Installation Type:
- Top Mount, End Mount, Back Mount
- Length:
- 11-3/4 in
- Letter Color:
- Green
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Thermoplastic
- Number of Faces:
- 2
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 0.74 W