13 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Saturn 13 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides general illumination in residential and light commercial applications
- Preferred on lower ceilings, while semi-flush lights are ideal on medium to high ceilings
Specifications
- Collection:
- Saturn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3500
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Milk White Acrylic
- Height:
- 3-1/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1800
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 784231173183
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 13 in