This product requires certification to purchase.

16 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Lithonia Lighting

Saturn 16 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #L11752BNM4
  • Item #4861456
  • Manufacturer Part #11752 BN M4
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Saturn 16 in. Fluorescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #L11752BNM4
  • Item #4861456
  • Manufacturer Part #11752 BN M4
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides general illumination in residential and light commercial applications
  • Durable White acrylic diffuser
  • Preferred on lower ceilings
  • Can be flush mount or semi-flush mount
  • Contemporary style fixture
  • Easy access for cleaning and maintenance
  • Requires Certification

Specifications

Application:
Indoor
Ballast Type:
Electronic
Collection:
Saturn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3500
Diameter:
16 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk White Acrylic
Height:
3-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
Twin Tube
Light Bulb Style:
Tubular
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1800
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
26 W
Width:
16 in