64W LED Flushmount Ceiling Fixture in Brushed Nickel
Saturn 64W LED Flushmount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Decorative linear flush mount fixture
-
Green
Specifications
- Application:
- Indoor
- Collection:
- Saturn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 47-33/50 in
- ETL Listed:
- No
- Glass Type:
- Acrylic
- Height:
- 2-81/100 in
- Installation Type:
- Flush Mount
- Length:
- 48 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2500
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 30000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 10 in