LED Wall Pack in Dark Bronze
TWX LED Wall Pack in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form.
- The TWX2 LED is energy efficient, saving up to 82% in energy costs when replacing a metal halide luminaire.
- Offering an expected service life of more than 20 years, the TWX2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
- AMP:
- 0.86
- Application:
- Commercial
- Average Life:
- 5 yr
- Collection:
- TWX
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 5000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lumens:
- 6850
- Lumens per Watt:
- 127
- Material:
- Aluminum
- Number Of Hours:
- 100000 h
- Power Source:
- Electric
- Volts:
- 120-277V
- Watts:
- 54 W
- Weight:
- 11 lb
- Width:
- 13 in