This product requires certification to purchase.

6 in. Color Selectable Recessed LED Downlight in White

You last purchased this on
 
Lithonia Lighting

Wafer Series 6 in. Color Selectable Recessed LED Downlight in White

  • Fast #
  • Part #L2678T5
  • Item #9531057
  • Manufacturer Part #WF6 SWW5 90CRI MW M6
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lithonia Lighting

Wafer Series 6 in. Color Selectable Recessed LED Downlight in White

  • Fast #
  • Part #L2678T5
  • Item #9531057
  • Manufacturer Part #WF6 SWW5 90CRI MW M6
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The 6-inch Wafer™ LED Flat Smooth Downlights with Switchable White features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings.
  • The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums.
  • They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.
  • Requires Certification
  • Green

Documents


Specifications

Application:
Commercial
Average Life:
3 yr
Collection:
Wafer Series
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
5000
Depth:
1-3/10 in
Diameter:
6 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
1-1/5 in
Installation Type:
Recessed Mount
Length:
7 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
970
Material:
Steel
Number Of Hours:
50000 h
Volts:
120V
Watts:
13 W
Width:
6-1/4 in