AGV
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.21
- Collection:
- AGV
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-1/5 in
- Length:
- 6-4/5 in
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Aluminum
- Valve Size:
- 2-1/2 in
- Valve Type:
- Gas Shutoff Valve
- Weight:
- 9 lb
- Width:
- 3-3/5 in