This product requires certification to purchase.

You last purchased this on
 
Little Firefighter

  • Fast #
  • Part #LVAGV125HF
  • Item #1915114
  • Manufacturer Part #VAGV-125HF
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Firefighter

  • Fast #
  • Part #LVAGV125HF
  • Item #1915114
  • Manufacturer Part #VAGV-125HF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Manual rest available on both sides
  • Most compact state-of-the-art design
  • Milled solid aluminum design for strength and durability
  • 30-year warranty on all parts
  • Complies with all state, city, & laboratory testing requirements
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Height:
5-1/5 in
IAPMO Listed:
No
Length:
4-1/5 in
Material:
Aluminum
NSF Certified:
No
Pressure - Maximum:
2 psi
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Aluminum
Valve Size:
1-1/4 in
Valve Type:
Gas Shutoff Valve
Weight:
7 lb
Width:
3-33/100 in