This product requires certification to purchase.

1 in. Aluminum 10 psi NPT Shut Off Valve

You last purchased this on
 
Little Firefighter

VAGV-75 1 in. Aluminum 10 psi NPT Shut Off Valve

  • Fast #
  • Part #LVAGV345100
  • Item #1441632
  • Manufacturer Part #VAGV345100
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Firefighter

VAGV-75 1 in. Aluminum 10 psi NPT Shut Off Valve

  • Fast #
  • Part #LVAGV345100
  • Item #1441632
  • Manufacturer Part #VAGV345100
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Manual rest available on both sides
  • Most compact state-of-the-art design
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
VAGV-75
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-3/8 in
Length:
2-1/2 in
Material:
Aluminum
NSF Certified:
No
Pressure - Maximum:
10 psi
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Round Handle
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Shut Off Valve
Weight:
1 lb
Width:
2 in