Aluminum 10 psi NPT Shut Off Valve
VAGV-75 Aluminum 10 psi NPT Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
- Manual rest available on both sides
- Most compact state-of-the-art design
Specifications
- ANSI:
- ANSI Z21.21
- Collection:
- VAGV-75
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/8 in
- Length:
- 2-1/2 in
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Round Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 1 lb
- Width:
- 2 in