1/12 hp Submersible or In-Line Pond Pump
1/12 hp Submersible or In-Line Pond Pump
Product Details
Product Details
- Premium stainless steel and bronze construction
- Nylon volute and impeller
- Flow adjuster
- Extremely quiet operation
- Can be used in hot water applications up to 110 °F (43.4 °C)
- Suitable for fresh, salt, chlorinated or brominated water (max 3-5 ppm)
- Two-year warranty
Documents
Specifications
- AMP:
- 2.2
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 755 gph
- Height:
- 6-1/2 in
- Horsepower:
- 1/12 hp
- Impeller:
- Nylon
- Length:
- 4-1/2 in
- Material:
- Stainless Steel, Bronze
- Material Type:
- 304 SS
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Submersible Dewatering
- Pump Body Material:
- 304 Stainless Steel
- RPM:
- 3450
- Volts:
- 120V
- Watts:
- 203 W
- Weight:
- 8.63 lb
- Width:
- 4-1/2 in