This product requires certification to purchase.

1/15 hp 115V Dual Purpose Pump

You last purchased this on
 
Little Giant

1/15 hp 115V Dual Purpose Pump

  • Fast #
  • Part #L503203
  • Item #1121452
  • Manufacturer Part #503203
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

1/15 hp 115V Dual Purpose Pump

  • Fast #
  • Part #L503203
  • Item #1121452
  • Manufacturer Part #503203
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, any many other applications
  • Dual purpose oil-filled pump that may be used totally submersed or in-line
  • Not recommended to use in aquariums, swimming pools and fuel oil transfer applications
  • Removable inlet screen for easy cleaning
  • Thermally protected
  • Requires Certification

Documents


Specifications

AMP:
3.2
CSA Certified:
Yes
Cord Length:
6 ft
Discharge:
1/2 in
Discharge Pressure:
9.8
End Connection 1:
MNPT
End Connections:
MNPT
Flow Rate:
670 gph
Height:
5-1/2 in
Horsepower:
1/15 hp
Impeller:
Nylon
Length:
7 in
Material:
Aluminum
Maximum Feet of Head:
22.6
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Aluminum
UL Listed:
No
Volts:
115V
Width:
4-1/2 in