1/2 hp Submersible Sump Effluent Pump with Integral Float Switch and Power Cord
1/2 hp Submersible Sump Effluent Pump with Integral Float Switch and Power Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use continuous duty use dewatering, water transfer, and effluent wastewater removal applications
- Cast Iron construction
- Energy-efficient PSC motor with thermal overload protection
- Temperature: up to 200° F (93° C)
- Heavy-duty epoxy-coated Cast Iron housing
- Solids handling up to 3/4” diameter
- Two year warranty
Documents
Specifications
- AMP:
- 9.5
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 75 gpm
- Height:
- 11-1/5 in
- Horsepower:
- 1/2 hp
- Impeller:
- Nylon
- Maximum Feet of Head:
- 30
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 920 W
- Weight:
- 40 lb
- Width:
- 6-4/5 in