This product requires certification to purchase.

1/40 hp 300 gph Fountain Pump

You last purchased this on
 
Little Giant

1/40 hp 300 gph Fountain Pump

  • Fast #
  • Part #L518400
  • Item #1121619
  • Manufacturer Part #518400
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

1/40 hp 300 gph Fountain Pump

  • Fast #
  • Part #L518400
  • Item #1121619
  • Manufacturer Part #518400
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Epoxy encapsulated, 1/40 hp direct drive motor
  • For use in continuous duty, submersible applications only
  • Glass-filled polyester housing
  • Nylon volute
  • Fluoroelastomer shaft seal
  • Snap off screen covers intake
  • CSA listed
  • Requires Certification

Documents


Specifications

AMP:
0.8
Cord Length:
6 ft
Discharge:
1/4 in
Discharge Pressure:
5.3
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
300 gph
Height:
4-1/5 in
Horsepower:
1/40 hp
Impeller:
Nylon
Length:
4-4/5 in
Material:
Plastic
Material Type:
Nylon
Maximum Feet of Head:
12.2
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Liquid Transfer
Pump Body Material:
Glass-Filled Polyester
VA Cat 60 Hz:
115
Volts:
115V
Watts:
47 W
Weight:
4.17 lb
Width:
2-4/5 in