This product requires certification to purchase.

1-1/2 in. Plastic Discharge Kit

You last purchased this on
 
Little Giant

1-1/2 in. Plastic Discharge Kit

Brand image
You last purchased this on
 
Little Giant

1-1/2 in. Plastic Discharge Kit

  • Fast #
  • Part #L599303
  • Item #4239789
  • Manufacturer Part #599303
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with all types of sump pumps
  • Includes 1-1/4" x 24 ft (31.7 mm x 7.3 m) corrugated polyethylene hose, ABS threaded 1-1/2" MNPT (38 mm) x 1-1/4" (31.7 mm) barbed adapter and 1-1/4" MNPT (31.7 mm) x 1-1/4" (31.7 mm) barbed adapter and galvanized steel clamp
  • Discharge water out of basement sump to a safe location outside of the home
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
Black
Discharge:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Material:
Plastic, Steel
Material Type:
Polyethylene, ABS
Product Type:
Discharge Kit
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PF99624
Item #8889396
3.8 out of 5 Customer Rating
Requires Certification
Part #PFTG92352P
Item #3375603
3.4 out of 5 Customer Rating
Requires Certification
Part #PF92370
Item #4196759
5 out of 5 Customer Rating
Requires Certification
Part #Z10100117
Item #27792
3.8 out of 5 Customer Rating
Requires Certification
Part #PF92342PB
Item #5097488
5 out of 5 Customer Rating
Requires Certification
Part #PF92342
Item #3040928
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L14940655
Item #3420049
4.9 out of 5 Customer Rating
Requires Certification
Part #L558223
Item #3420047
5 out of 5 Customer Rating
Requires Certification
Part #L509079
Item #1897640
5 out of 5 Customer Rating
Requires Certification
Part #L506065
Item #184822
4.4 out of 5 Customer Rating
Requires Certification
Part #L513240
Item #1121460
3.2 out of 5 Customer Rating
Requires Certification
Part #L509412
Item #8942009
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing