This product requires certification to purchase.

1/2 hp 115V Submersible Sewage Pump with 20 ft. Cord

Little Giant

10SN Series 1/2 hp 115V Submersible Sewage Pump with 20 ft. Cord

  • Fast #
  • Part #L511433
  • Item #8942008
  • Manufacturer Part #511433
4.8 out of 5 Customer Rating
Brand image
Little Giant

10SN Series 1/2 hp 115V Submersible Sewage Pump with 20 ft. Cord

  • Fast #
  • Part #L511433
  • Item #8942008
  • Manufacturer Part #511433
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PSC motor with thermal overload protection
  • Upper sintered sleeve and lower ball bearing
  • Piggyback mechanical float switch
  • On level range: 9" to 14"
  • Off level range: 2" to 6"
  • Protective epoxy coating
  • Power cord: 20'
  • Solids handling up to 2" in diameter
  • Discharge: 2"
  • Horsepower: 1/2 hp
  • Requires Certification

Specifications

AMP:
9.5
Built-In Grinder:
No
Coating:
Epoxy
Collection:
10SN Series
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Flow Rate:
120 gpm
Frequency:
60
Height:
14 in
Horsepower:
1/2 hp
Impeller:
Nylon
Length:
10.4000 in
Maximum Feet of Head:
25
Pressure - High:
10.8
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 19 in/Turn-off 11 in
UL Listed:
No
UPC:
010121002913
VA Cat 60 Hz:
115
Volts:
115V
Watts:
1230 W
Weight:
41.95 lb
Width:
8-3/5 in