This product requires certification to purchase.

115 V 60 Hz 16 ft. Pond Pump

You last purchased this on
 
Little Giant

115 V 60 Hz 16 ft. Pond Pump

  • Fast #
  • Part #L566407
  • Item #3776449
  • Manufacturer Part #566407
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

115 V 60 Hz 16 ft. Pond Pump

  • Fast #
  • Part #L566407
  • Item #3776449
  • Manufacturer Part #566407
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use to operate waterfalls, streams, and fountainheads or just circulate the water in a pond
  • Operate of 2 water features simultaneously
  • Non-potable, continuous operation
  • Installs vertically or horizontally
  • Removable pre-filter for cleaning
  • Requires Certification

Specifications

AMP:
6.3
CSA Certified:
Yes
Discharge:
1-1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
4280 gph
Height:
8-1/10 in
Horsepower:
5/8 hp
Length:
11 in
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
UL Listed:
No
Volts:
115V
Watts:
700 W
Width:
6-3/10 in