This product requires certification to purchase.

115V 1 hp 120V Duplex Alarm System

You last purchased this on
 
Little Giant

115V 1 hp 120V Duplex Alarm System

  • Fast #
  • Part #L513289
  • Item #4200016
  • Manufacturer Part #513289
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

115V 1 hp 120V Duplex Alarm System

  • Fast #
  • Part #L513289
  • Item #4200016
  • Manufacturer Part #513289
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install, NEMA 1, 3/4 hp device
  • Low-cost alternative to conventional duplex control panels
  • Operates 2 manual sump, sewage or effluent pumps
  • Alternates to stand by pump if energized pump fails to turn on
  • Audible alarm and red light indicator
  • Operates Single-phase pumps with 15 max run amps
  • UL listing
  • Requires Certification

Specifications

Cord Length:
10 ft
Horsepower:
1 hp
Length:
6-3/10 in
UL Listed:
Yes
Volts:
120V
Width:
4 in