115V Condensate Removal Pump
115V Condensate Removal Pump
Frequently Purchased Together
Product Details
Product Details
- Snap-action switch
- Safety switch
- Thermal overload protection
Specifications
- AMP:
- 2.5
- Capacity:
- 1 gal
- Cord Length:
- 6 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 10.4
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 270 gph
- Height:
- 10-2/5 in
- Horsepower:
- 1/18 hp
- Impeller:
- Polypropylene
- Length:
- 12-11/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 24
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Water Treatment
- Pump Body Material:
- ABS
- Volts:
- 115V
- Watts:
- 148 W
- Width:
- 6 in