This product requires certification to purchase.

115V Condensate Removal Pump

You last purchased this on
 
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L553240
  • Item #493077
  • Manufacturer Part #553240
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L553240
  • Item #493077
  • Manufacturer Part #553240
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use in collecting, detecting and the automatic removal of condensate from air conditioning equipment, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required
  • Thermal overload protection
  • Automatic start and stop operation
  • Requires Certification

Specifications

AMP:
3.5
Capacity:
1 gal
Connection Type:
NPT
Cord Length:
6 ft
Depth:
12 in
Discharge:
3/8 in
Discharge Pressure:
19.5
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
450 gph
Height:
10-17/20 in
Horsepower:
1/5 hp
Impeller:
Polypropylene
Length:
6 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
45
Power Source:
Electric
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Water Treatment
Pump Body Material:
ABS
Pump Motor Type:
PSC
Volts:
115V
Watts:
185 W
Width:
6 in