This product requires certification to purchase.

115V Condensate Removal Pump

You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554401
  • Item #1095717
  • Manufacturer Part #554401
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554401
  • Item #1095717
  • Manufacturer Part #554401
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow
  • For use with high-efficiency furnace condensation
  • Automatic operation with float switch
  • Requires Certification

Specifications

AMP:
1
Capacity:
0.5 gal
Collection:
VCMA-15 Series
Cord Length:
6 ft
Discharge:
3/8 in
Discharge Pressure:
6.5
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
65 gpm
Height:
7 in
Horsepower:
1/50 hp
Impeller:
Polypropylene
Length:
11 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
15
Power Source:
AC
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Water Treatment
Pump Body Material:
ABS
Volts:
115V