115V Dewatering Pump
115V Dewatering Pump
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in continuous duty applications
- Double mechanical seals
- Upper and lower ball bearings
- Stainless steel suction strainer and shaft
- PSC motor with overload protection
Specifications
- AMP:
- 5
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 60 gpm
- Height:
- 11-93/100 in
- Horsepower:
- 1/2 hp
- Impeller:
- Rubber
- Maximum Feet of Head:
- 37
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Dewatering
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- PSC
- Volts:
- 115V